missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ ETFE Thread Adapter
Click to view available options
Size:
28 mm
32 mm
38 mm
38/430 mm
40 mm
Unit Size:
Each
Description
- For the adaption on the most common bottles
Specifications
Specifications
| Diameter (Metric) Inner | 45 mm |
| Type | Thread Adapter |
| Material | ETFE |
| Size | 38/430 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction