missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva ETFE Capillary Tubing
Shop All Cytiva Products
Click to view available options
Overall Length (Metric):
2 m
3 m
Diameter (Metric) Inner:
0.75 mm
0.8 mm
1 mm
Unit Size:
Each
Pack of 2
Description
Ethylenetetra fluoroethylene (ETFE) tubing for the controlled delivery of liquid in chromatography systems.
Specifications
Specifications
| For Use With | ÄKTA Chromatography Systems |
| Type | Capillary Tubing |
| Diameter (English) Outer | 0.07 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Diameter (Metric) Outer | 1.8 mm |
| Overall Length (Metric) | 2 m |
| Material | ETFE |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Spot an opportunity for improvement?Share a Content Correction