missing translation for 'onlineSavingsMsg'
Learn More

Cytiva ETFE Capillary Tubing

Product Code. 10722667 Shop All Cytiva Products
Change view
Click to view available options
Overall Length (Metric):
2 m
3 m
Diameter (Metric) Inner:
0.75 mm
0.8 mm
1 mm
Unit Size:
Each
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner unitSize
10722667 3 m 1 mm Each
10794662 2 m 0.8 mm Each
11525734 2 m 0.75 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10722667 Supplier Cytiva Supplier No. 18114238
Add to basket
Add to basket
This item is not returnable. View return policy

For use with ÄKTA chromatography systems. Cytiva ETFE Capilary Tubing is available in a range of sizes.

Ethylenetetra fluoroethylene (ETFE) tubing for the controlled delivery of liquid in chromatography systems.
TRUSTED_SUSTAINABILITY

Specifications

For Use With ÄKTA Chromatography Systems
Type Capillary Tubing
Diameter (English) Outer 1/16 in.
Diameter (Metric) Inner 1 mm
Diameter (Metric) Outer 1.59 mm
Overall Length (Metric) 3 m
Material ETFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.