missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific eShield™ Stay-Clean Covers, Tablet
GREENER_CHOICE

Product Code. 30804790 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Length (English):
8 in.
10 in.
12 in.
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
30804790 8 in. Pack of 100
30804787 10 in. Pack of 100
30804794 12 in. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30804790 Supplier Heathrow Scientific Supplier No. EC3310
Add to basket
Add to basket
This item is not returnable. View return policy

Shield your device, stay germ-free

eShield™ Stay-Clean Covers provide a reliable germ barrier for tablets in non-sterile environments, reducing cross-contamination risks while maintaining full device functionality.

  • For use with tablets
  • Tear-resistant barrier protection
  • Reduces cross-contamination
  • Clean, clear, FDA-approved material
  • Single-use, disposable
  • Touch sensitive, even with double gloves
  • Easy, secure self-adhesive closure
  • Adjustable for snug fit and better touch-screen performance

Caution:

  • Non-sterile. Not for use in a sterile field.
  • For use in hospitals, dental, emergency, OSHA, medical, veterinary, food service, construction, industrial, or other disordered or contaminated environments.
  • Non-submersible. Do not reuse.

Warning:

  • The cover limits air flow to the device.
  • Some devices require significant air flow for cooling. Verify that the device will not overheat while in the Stay-Clean cover before extended use.

Specifications

Autoclavable Not Autoclavable
Closure Type Self-adhesive
Color Clear
Disposable Single-use
Material LDPE
Sterility Non-sterile
Length (English) 8 in.
Width (English) 6 in.
Product Type Custom Cover
Length (Metric) 20.3 cm
Width (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.