missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems ES2 Stereo Microscope

Product Code. 11970858
Click to view available options
Dimensions (L x W x H):
255 x 181 x 37 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11970858

Brand: Leica Microsystems 10447202

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintenance-free, ruggedly designed, high-eyepoint microscope for the school environment. Leica Microsystems™ Designed ES2 Stereo Microscope is easy to use, durable, and features high optical and illumination quality.

  • Two-step stereomicroscope.
  • Integrated 10x high eyepoint
  • Eyepiece angle of 60° for comfort.
  • Working distance: 100mm.
  • Integrated universal power supply from 100 to 240V.
  • Carrying handle.
  • Focusing drive.
  • Integrated LED incident light illumination.
  • Integrated LED transmitted illumination.
  • Switch for incident / transmitted light.
  • Clearance (max.) 100mm.

Specifications

Magnification Power 10X, 30X
Field of View 20
Dimensions (L x W x H) 255 x 181 x 37 mm
Electrical Requirements 100/240 V 50/60 Hz
Model ES2
Eyepiece Binocular, High Eyepoint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.