missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ES Series FMS Lab Refrigerators

Product Code. 16210841 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
288 L
Plug Type:
UK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Plug Type
16210841 288 L UK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16210841 Supplier Thermo Scientific™ Supplier No. 288RAXWTS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce risk of explosion. These lab refrigerators are ideal for storage of potentially flammable material in general laboratory locations with limited space.

Reduce risk of accidental explosion and associated sample damage. The new Thermo Scientific™ ES Series FMS Lab Refrigerators are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit. These freezers have been constructed without components that could trigger an explosion or fire of the materials inside.

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE/ATEX marked
  • Reversible doors
  • Hydrocarbon refrigerants
  • HCFC and CFC free insulation
Ordering Information: Available in 50Hz only; not available in North America or other 60Hz regions.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 10.17 cu. ft.
Capacity (Metric) 288 L
Temperature Range 1°C to 11°C
Refrigerant Hydrocarbon
Door Style Reversible
Shelves 5
Insulation HCFC and CFC free insulation
Certifications/Compliance CE, ATEX Directive 94/9/EC Annex VIII
Condenser Type Defrost
Defrost Automatic
Monitoring Options Alarm
Depth (Metric) Interior 44.5 cm
Height (Metric) Exterior 156.5 cm
Height (Metric) Interior 138.2 cm
Length (Metric) Exterior 64 cm
Width (Metric) Exterior 59.5 cm
Width (Metric) Interior 48 cm
Plug Type UK
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Shipping Weight (Metric) 90 kg
Show More Show Less

FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.