missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ ES 7X™-PF Cleaning Solution
Shop All MP Biomedicals Products

Click to view available options
Volume (English):
1 gal.
1.32
4 x 1 gal.
5 gal.
55 gal.
Unit Size:
10 L
18.92 L
208.19 L
Each
Pack of 4
Pack of 5
Pack of 55
Description
- Environmentally safe and phosphate free.
- Developed to provide safe and effective cleaning of laboratory instruments and glassware including test tubes, petri-dishes, flasks, microscopy slides, pathology equipment and surgical instruments
- Several convenient package sizes are available
- Sold in concentrated form so the customer can prepare the appropriate dilution as needed
- Completely drains from glassware in seconds
- Eliminates residue leaving no interfering fluorescence
- pH neutral, and no need for pH adjustment at any concentration
- No etch to glass or plastic labware at any concentration
Specifications
Specifications
| Form | Liquid |
| pH | 7 to 8 |
| Appearance | Yellow |
| Concentration | 7X |
| Content And Storage | 15°C to 30°C |
| For Use With (Application) | Use on Glass, Plastic, benchtop equipment and tubing |
| Volume (English) | 55 gal. |
Safety and Handling
Product Identifier
- ES-7X Cleaning Solution
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P264-Wash thoroughly after handling.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Dioctyl Sulfosuccinate Sodium Salt, 2-(2-butoxyethoxy)ethanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction