missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Erlenmeyer Glass Flask Heavy duty

Product Code. 31937694
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 6
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31937694 250 mL Pack of 10
31937687 50 mL Pack of 10
31937679 100 mL Pack of 10
31937661 500 mL Pack of 10
31937696 1000 mL Pack of 10
31937651 2000 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 31937694 Supplier Glassco Laboratory Equipments Supplier No. EU231.237.05
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Heavy-duty Erlenmeyer glass flask with a narrow mouth for general laboratory use.

  • Heavy-duty Erlenmeyer glass flasks with narrow mouths
  • Available in 50 mL, 100 mL, 250 mL, 500 mL, 1000 mL, and 2000 mL capacities
  • Made from heat-resistant ASTM E-438 Type 1, Boro 3.3 glass
  • Heavy-wall construction
  • Complies with ISO 1773
  • Printed with durable white enamel
  • Reinforced thick rim helps reduce chipping and breakage
  • Chemical resistant

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Product Type Heavy-duty Erlenmeyer Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.