missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Erlenmeyer Flasks Wide Neck

Product Code. 10708091
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
200 mL
1 L
2 L
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10708091 100 mL Pack of 10
10060451 2 L Pack of 10
10244391 1 L Pack of 10
10305841 200 mL Pack of 10
10528421 25 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10708091 Supplier Lenz Laborglasintrumente Supplier No. 07025037
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN ISO 24450 and in addition to standard
  • With beaded rim
  • With graduation
  • Material: DURAN™

Specifications

Diameter (Metric) Outer Neck 34 mm
Capacity (Metric) 100 mL
Includes Beaded rim and graduation
No. per Pack 10/Pk.
Diameter (Metric) Outer 64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.