missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Erlenmeyer Flasks, Narrow Neck

Product Code. 10470133
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
300 mL
500 mL
1 L
3 L
Height (Metric):
75 mm
90 mm
105 mm
131 mm
156 mm
180 mm
220 mm
310 mm
Unit Size:
Pack of 10
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
10470133 25 mL 75 mm Pack of 10
10000421 300 mL 156 mm Pack of 10
10264341 3 L 310 mm Pack of 2
10335741 100 mL 105 mm Pack of 10
10345741 200 mL 131 mm Pack of 10
10727901 1 L 220 mm Pack of 10
10737711 50 mL 90 mm Pack of 10
10010421 500 mL 180 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10470133 Supplier Lenz Laborglasintrumente Supplier No. 07020022
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN ISO 1773
  • With beaded rim
  • With graduation
  • Material: DURAN™

Specifications

Diameter (Metric) Outer Neck 22 mm
Capacity (Metric) 25 mL
Material Duran Glass
Height (Metric) 75 mm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.