missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Industrial Equipment™ Ered+ Multitouch Interactive Board
Click to view available options
Dimensions (L x W x H):
1782 x 1318 x 107 mm
2373 x 1331 x 107 mm
Weight (Metric):
22 kg
26 kg
Description
- Combined features of eRED 3 and a newer LED technology for interactive boards
- Use as an interactive whiteboard, a regular dry-erase whiteboard or a projection screen
- Space saving by avoiding the need for two boards in the same room
- Touch sensitive - use a pointer, pen or finger
- Connect to your computer/laptop
- Black matte aluminum frame with ABS plastic corners
- Excellent quality ceramic steel surface
- Two point – gesture recognition
- Windows/MAC/Linux operating systems
- Plug Play (for all OS’s)
- Multi-touch (2 touch on Windows)
- USB connection
- Resolution: 4096 x 4096
- Response time: First touch: 25ms – Continuous: 8ms
- Precision: 2mm
- Minimum Touch Target Size: 5mm
- Power consumption: >225 mA
- Compatible with any software installed on your computer
- Five year warranty
- Included accessories: Tray, USB cable, wall mounting kit and CD (documents)
Specifications
Specifications
| Frame Color | Black |
| Frame Material | Aluminum frame with ABS plastic corners |
| Includes | Tray, USB cable, wall mounting kit, CD (documents) |
| For Use With (Application) | Use as an interactive whiteboard, regular dry-erase whiteboard or a projection screen |
| Screen Size | 198.12 cm |
| Surface Coating | Ceramic Steel |
| Dimensions (L x W x H) | 1782 x 1318 x 107 mm |
| Weight (Metric) | 22 kg |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction