missing translation for 'onlineSavingsMsg'
Learn More

Key Industrial Equipment™ Ered+ Multitouch Interactive Board

Product Code. 15764608
Encompass_Preferred
Click to view available options
Dimensions (L x W x H):
1782 x 1318 x 107 mm
2373 x 1331 x 107 mm
Weight (Metric):
22 kg
26 kg
This item is not returnable. View return policy

Product Code. 15764608

Brand: Key Industrial Equipment™ A337629

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use as an interactive whiteboard, a regular dry-erase whiteboard, or as a projection screen. Key Industrial Equiptment™ Ered+ Multitouch Interactive Board saves space by avoiding the need for two boards in the same room.

  • Combined features of eRED 3 and a newer LED technology for interactive boards
  • Use as an interactive whiteboard, a regular dry-erase whiteboard or a projection screen
  • Space saving by avoiding the need for two boards in the same room
  • Touch sensitive - use a pointer, pen or finger
  • Connect to your computer/laptop
  • Black matte aluminum frame with ABS plastic corners
  • Excellent quality ceramic steel surface
  • Two point – gesture recognition
  • Windows/MAC/Linux operating systems
  • Plug Play (for all OS’s)
  • Multi-touch (2 touch on Windows)
  • USB connection
  • Resolution: 4096 x 4096
  • Response time: First touch: 25ms – Continuous: 8ms
  • Precision: 2mm
  • Minimum Touch Target Size: 5mm
  • Power consumption: >225 mA
  • Compatible with any software installed on your computer
  • Five year warranty
  • Included accessories: Tray, USB cable, wall mounting kit and CD (documents)

Specifications

Frame Color Black
Frame Material Aluminum frame with ABS plastic corners
Includes Tray, USB cable, wall mounting kit, CD (documents)
For Use With (Application) Use as an interactive whiteboard, regular dry-erase whiteboard or a projection screen
Screen Size 198.12 cm
Surface Coating Ceramic Steel
Dimensions (L x W x H) 1782 x 1318 x 107 mm
Weight (Metric) 22 kg
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.