missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Erdgas Bunsen Burners
For use with natural gas/propane
Brand: Bochem™ 7000
Additional Details : Weight : 0.25000kg
Description
- Needle valve
- For use with natural gas/propane
- Air regulation
- Pilot flame
- Maximum temperature 1300°C
- DIN 30665
Specifications
Natural Gas, Propane | |
Bunsen Burner | |
165 mm | |
0.25 kg |
Nickel, Steel | |
1300°C | |
76 mm |