Learn More
Eppendorf™ epTIPS™ Pipette Tip Reloads
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipette Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box.
£81.20 - £92.77
Specifications
For Use With (Equipment) | Eppendorf™ Pipettor |
---|---|
Autoclavable | Autoclavable |
Product Code | Brand | Volume (Metric) | Length (Metric) | Clean Claims | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Clean Claims | Price | Quantity & Availability | |||
10288761
|
Eppendorf™
0030073746 |
0.1 to 10 μL | 3.4cm | PCR clean |
£92.77
Pack of 960 Qty Price Break Available |
Log in to see stock. |
|||
10075361
|
Eppendorf™
0030073363 |
0.1 to 10 μL | 3.4cm | n.a. |
£87.63
Pack of 960 Qty Price Break Available |
Log in to see stock. |
|||
10769732
|
Eppendorf™
0030073380 |
0.1 to 20 μL | 4cm | n.a. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
10330272
|
Eppendorf™
0030073762 |
0.1 to 20 μL | 4cm | PCR clean |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
Use this refill system for worry-free work in the molecular biology lab. Eppendorf™ epT.I.P.S.™ Pipette Tip Reloads allow contamination-free handling of the refill trays. Plastic lids protect the trays from direct contact during transfer to the working box.
- Contamination free transfer of refill trays to the refill box (epT.I.P.S.™ box) in plastic covers
- Racks can be autoclaved
- Also available in PCR* clean quality, free of human DNA, DNase, RNase and PCR* inhibitors
- 0.1μL to 10μL and 2μL to 200μL tips come in stacks of five that can be autoclaved as a stack
Specifications
Eppendorf™ Pipettor | |
Autoclavable |