Learn More
Eppendorf epT.I.P.S.™ BioBased Reloads, Filtered
The epT.I.P.S.™ BioBased pipette tips, ep Dualfilter T.I.P.S.™ BioBased and ep Dualfilter T.I.P.S.™ SealMax™ BioBased filter pipette tips in volumes up to 1250 μL. These pipette tips are made of at least 90% bio-based polypropylene.
Brand: Eppendorf 0030081064
133.60 GBP valid until 2024-06-30
Use promo code "22546" to get your promotional price.
Additional Details : Weight : 0.91200kg
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased in the new Eppendorf Reload variants.
- These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil.
- Reduce your laboratory waste volume - use Reloads instead of disposable Racks.
- Trust the sustainability promise - our production facility is ISCC PLUS (International Sustainability and Carbon Certification) certified to enable traceability along the entire supply chain.
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification - the independent validation body for sustainability assessment of products.
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used.
- Independent laboratory - Lot-specific purity certificates can be downloaded from Eppendorf website.
- General quality certificates in compliance with standards and general Eppendorf quality items.
- Available in volumes from 10 μL to 1250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0.
- Available as epT.I.P.S.™ BioBased Biopur™, ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile, ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™.
Specifications
2 to 100 μL | |
Sterile | |
Autoclavable | |
53 mm | |
PCR clean and sterile | |
10 Trays (96 Tips/Tray) | |
Pipette Tips | |
Yes | |
epT.I.P.S. |
Filtered | |
Colorless | |
2.09 in. | |
Lot-Specific Certificate | |
Reload Deck | |
960 Tips | |
Light Yellow | |
Single-use | |
Polypropylene |