missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5430 - Microcentrifuge
The unique cross-over Eppendorf Centrifuge 5430 combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.
POA
Specifications
Display | Large, Brightly Lit LCD |
---|---|
Height (English) Exterior | 9.8 in |
Height (Metric) Exterior | 25 cm |
Length (English) Exterior | 16.8 in. |
Length (Metric) Exterior | 42 cm |
Description
- Remarkable versatility with 12 different rotors
- Soft-touch one-finger lid closure for ergonomic operation
- Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
- 5 program keys for easy access to routine programs
- Saves up to 50 user-defined programs
- Automatic rotor recognition and imbalance detection for maximized operational safety
- Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
Order Info
Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately. Refrigerated models are available separately.
Specifications
Large, Brightly Lit LCD | |
25 cm | |
42 cm | |
33 cm | |
Yes | |
17,000 to 17,999 rpm | |
Variable speed control from 100 to 17,500 rpm in 100 rpm increments | |
10 x 13.2 x 16.8 in. (25 x 33 x 42 cm) | |
50-program memory with 5 keys for one-touch recall of routine programs |
9.8 in | |
16.8 in. | |
11.2 in. | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition | |
30,000 to 39,999 x g | |
No | |
30 sec. to 99 hr. 59 min. with HOLD | |
63.8 lb. (29 kg) |