missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Interchangeable Platform for Innova 44/44R Incubator Shaker
Click to view available options
For Use With (Equipment):
Innova 44/44R incubator shaker
Unit Size:
Each
Description
- Universal platform that can be used with sticky pad/tape
- Measures 30 × 18 in. (76.2 × 45.7cm)
Specifications
Specifications
| Product Type | Dedicated Interchangeable Platform |
| Material | Aluminum |
| Depth (English) | 18 in. |
| Depth (Metric) | 45.72 cm |
| Width (English) Platform | 30 in. |
| Width (Metric) Platform | 76 cm |
| For Use With (Equipment) | Innova 44/44R incubator shaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction