missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific IC200 Cooled Incubator, 92 L, ABS Plastic, White Epoxy Exterior and Solid Door
Description
- For price efficiency and environmental awareness all models use refrigerants R290 or R600a (global warming potential of just 3)
- Have accurate temperature measurement, space efficient storage and a quiet fan
- Choice of either white epoxy coated or stainless steel exterior finish. In addition, all models can also be supplied with double glazed glass doors
- The IC200 model is an under bench or bench top model providing an impressive net chamber capacity of 92L, which makes it one of the largest under bench/bench top cooled incubators available
- IC200 and IC300 models can be stacked (either IC200/IC200 or IC300/IC200) providing further flexibility of laboratory space
Specifications
Specifications
| Capacity (Metric) | 92 L |
| Material | Epoxy |
| No. of Shelves | 3 |
| Temperature Range (Metric) | 2°C to 50°C |
| Type | Refrigerated Incubator |
| Door Style | Solid |
| Model | IC/200/WS |
| Width (Metric) | 595 mm |
| Height (Metric) | 830 mm |
| Height (Metric) Interior | 90, 260, 260 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?