missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Rotax 6.8 Overhead Mixer
Shop All Velp Products
Click to view available options
Speed:
0 to 30 rpm
Unit Size:
Each
Description
- Electronic speed regulation up to 30 rpm
- LCD speed display
- Complies with UNI 10802 and DIN 38414 standards
- Accepts 6 x 2 L or 8 x 1 L bottles (with adapter)
- Rotation stops automatically if blocked
- Strong resistance to chemical and mechanical corrosiona
Specifications
Specifications
| Speed | 0 to 30 rpm |
| Display | LCD |
| Voltage | 230 V |
| Wattage | 100 w |
| Height (Metric) | 520 mm |
| Width (Metric) | 665 mm |
| Frequency | 50/60 Hz |
| For Use With (Equipment) | Applications requiring overturning, rotating and stirring such as in waste treatment plants and laboratories for waste and environmental analysis |
| Material | Epoxy-painted Metal |
| Weight (Metric) | 30 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction