missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific Epoxy Coated Economy Air Drying Cabinet
Description
- The fine filter on this model reduces the amount of contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items
- The temperature is thermostatically controlled and the system is protected by an over-temperature cut-out device
- Have heaters situated below a perforated base plate and are vented from the top
- Temperature control is by means of an energy regulator
- Single or double toughened glass doors are provided, dependent on the model chosen
- There is a choice of stainless steel or epoxy coated finish
- For general drying in the laboratory
Specifications
Specifications
| Capacity (Metric) | 1000 L |
| Temperature (Metric) | 65°C |
| Type | Economy Air Drying Cabinet |
| For Use With (Application) | Designed to meet most laboratory needs |
| Includes | With 4 Shelves |
| Material | Epoxy Coated |
| No. of Shelves | 4 |
| Dimensions (D x W x H) Interior | 590 x 1150 x 1480 mm |
| Width (Metric) | 1160 mm |
| Width (Metric) Interior | 1150 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
