missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Epoxy Coated Drying Cabinet

Product Code. 12929968
Click to view available options
Capacity (Metric):
100 L
180 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12929968

Brand: LTE Scientific™ 322/0104/00

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rich, robust, thermostatically epoxy coated drying cabinet that is an ideal cleaning environment for freshly washed items.

  • Fine filter on this model reduces the amount of particulate contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items
  • Temperature is thermostatically controlled and protected by an over-temperature cut-out device
  • Heaters are situated at the bottom of the cabinets below a perforated base plate, and vent through the top
  • Fan extraction models provide better drying efficiency by drawing the air through the cabinets
  • Temperature is controlled via a regulator.
  • Doors are made of toughened glass
  • Can be wall or bench-mounted and are available in a stainless steel or epoxy coated finish
  • Capacities from 100L to 1,000L
  • For general drying in the laboratory

Specifications

Capacity (Metric) 180 L
Temperature (Metric) 85°C
Type Drying Cabinet
Material Epoxy Coated
No. of Shelves 2
Dimensions (D x W x H) Interior 325 x 995 x 555 mm
Width (Metric) 1000 mm
Width (Metric) Interior 995 mm
Height (Metric) 650 mm
Height (Metric) Interior 555
Depth (Metric) 350 mm
Depth (Metric) Interior 325 mm
Wattage 1150 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.