missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Epoxy Coated Drying Cabinet
Click to view available options
Capacity (Metric):
100 L
180 L
Unit Size:
Each
Description
Filtered air drying cabinet
The fine filter on this model reduces the amount of particulate contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items. The temperature is thermostatically controlled and protected by an over-temperature cut-out device.
Economy drying cabinets
Provides a range of large capacity cabinets at an economical price. Heaters are situated at the bottom of the cabinets below a perforated base plate, and vent through the top. Fan extraction models provide better drying efficiency by drawing the air through the cabinets. Temperature is controlled via a regulator. Doors are made of toughened glass.
Sliding door drying cabinets
For straightforward natural convection drying, this range represents excellent value. Models can be wall or bench-mounted and are available in a stainless steel or epoxy coated finish. A large selection of laboratory drying cabinets, from benchtop and wall mounted versions to large floor standing models. With capacities from 100L to 1,000L. For general drying in the laboratory.
The fine filter on this model reduces the amount of particulate contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items. The temperature is thermostatically controlled and protected by an over-temperature cut-out device.
Economy drying cabinets
Provides a range of large capacity cabinets at an economical price. Heaters are situated at the bottom of the cabinets below a perforated base plate, and vent through the top. Fan extraction models provide better drying efficiency by drawing the air through the cabinets. Temperature is controlled via a regulator. Doors are made of toughened glass.
Sliding door drying cabinets
For straightforward natural convection drying, this range represents excellent value. Models can be wall or bench-mounted and are available in a stainless steel or epoxy coated finish. A large selection of laboratory drying cabinets, from benchtop and wall mounted versions to large floor standing models. With capacities from 100L to 1,000L. For general drying in the laboratory.
Specifications
Specifications
| Capacity (Metric) | 100 L |
| Temperature (Metric) | 85°C |
| Type | Drying Cabinet |
| Material | Epoxy Coated |
| No. of Shelves | 2 |
| Dimensions (D x W x H) Interior | 302 x 778 x 425 mm |
| Width (Metric) | 780 mm |
| Width (Metric) Interior | 778 mm |
| Height (Metric) | 520 mm |
| Height (Metric) Interior | 425 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction