missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ EPA Water Analysis Vials without Closure, 40 mL

Product Code. 31745551 Shop All Phenomenex Products
Change view
Click to view available options
Volume (Metric):
40 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31745551 40 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31745551 Supplier Phenomenex™ Supplier No. 3328952813
 Restricted Item
Estimated Shipment: 06-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vials for a variety of chromatography applications.

  • Brand: Phenomenex
  • Product Type: Vial
  • Volume: 40 mL
  • Material: KG-33 Borosilicate Glass
  • For Use With (Application): Water Analysis
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 24 mm
Material Glass
Sterility Sterile
Volume (Metric) 40 mL
Closure Material Polypropylene
Closure Type Crimp Cap with Stopper
Quantity 500 Pk.
Fit for Purpose Certified Quality
Certifications/Compliance ISO 9001:2008, ISO 13485:2003
Height (Metric) 40 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.