missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Relative humidity accuracy of ±2.5%
- Temperature accuracy of ±1.5°C
- Duct work for proper distribution of air
- Highly insulated room panels with U value of only 0.21 W/m²K
- LED lighting with motion detector
- High quality room elements, made in Germany
- Interior completely stainless steel
- Exterior service accessibility
- Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel
- 4 inch/100 mm PU foam U value: 0.21 W/m²K
- Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5 WL
- Surface load: 50,000 N/m²
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Lighting | LED |
| Material | Galvanized Steel |
| No. of Shelves | 0 |
| Plug Type | EU, UK |
| Relative Humidity | 20 to 90% |
| Temperature Range (Metric) | 10°C to 50°C |
| Type | Walk-in Chamber |
| Model | WIC2-230V |
| Temperature Uniformity | ±1.5 K at 40°C and 75% RH |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
