missing translation for 'onlineSavingsMsg'
Learn More

Jenway™ Environmental pH electrode with S7 connector for use with Model 430

Product Code. 11410579
Click to view available options
Length (Metric) Stem:
120 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11410579

Brand: Jenway™ 1009074

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Environmental pH electrode with S7 connector for use with Model 430

  • Type: Combination
  • End Type: Bulb
  • pH Range: 0-11
  • Temperature Range: 0 to 50°C
  • Body Material: Glass

Specifications

Description Combination, Sealed
Junction Annular Ceramic
Material Glass Body
pH Range 0 to 11
For Use With (Application) Measurements at low temperatures or in solutions of low ionic strength.
Internal Reference HgCl
Isopotential Point 0±20mV
Response Time 95% of final reading in 10 seconds
Slope 59.16 mV ±3mV at 25°C
Tip Type Bulb
Length (Metric) Stem 120 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.