missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Envirochek™ Polyester HV Sampling Capsule
Click to view available options
No. per Pack:
1/Ea.
25/Pk., Individually Bagged
Unit Size:
Each
Pack of 25
Description
- Approved for concentration and recovery of Cryptosporidium oocysts and Giardia cysts from up to 50 L of water according to EPA method 1623.1, with a faster, safer, and simpler protocol than other methods including processing of up to 8 samples at once using our shaker
Specifications
Specifications
| Description | Urethane Adhesive |
| Material (Membrane) | Spun Polypropylene |
| Pore Size | 1 μm |
| Sterility | Non-sterile |
| Filtration Area | 1300 cm2 |
| Housing Material | Polycarbonate |
| No. per Pack | 25/Pk., Individually Bagged |
| Outlet Style | Straight Hose Barb |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction