missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Enviro-Genie

Product Code. 15890027 Shop All Ohaus Products
Change view
Click to view available options
Plug Type:
UK Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
15890027 UK Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15890027 Supplier Scientific Industries Supplier No. 83041363
  • ONLINE EXCLUSIVE PRICE
    £7105.79
    £5284.44 / Pack of 1
    Save £1821.35
    25% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Enviro-Genie is a temperature-regulated rotator, rocker, and sitter designed for creating strictly controlled conditions of temperature and agitation for microorganism and tissue cell growth.

  • Heat, cool, rotate, rock, stir, and shake all in one compact unit
  • Precise temperature control and uniformity, ranging from 4.0° to 75.0°C with ±0.2°C accuracy
  • Crystal-clear backlit LCD displays all parameters in any lighting conditions at a glance
  • Magnetic stainless steel platform may be easily set to rock or rotate almost any container
  • Chamber air is gently and continuously re-circulated ensuring temperature consistency and uniformity
  • Two low/high speed magnetic stirrers incorporated
  • Shatterproof window allows for inspection of samples without disturbing chamber environment
  • A variety of accessories are available to provide maximum application versatility
  • Equipped with RS232 port for data acquisition/remote operation
  • Propietary Enviro App provides easy access to data download and auto-run programming
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 4.5 kg
Speed Range 1 to 35 rpm (Rotating), 1 to 2000 rpm (Stirring)
Voltage 230 V
Temperature Range (Metric) 4°C to 75°C
Amperage 2.5 A
Product Type Temperature Regulated Shaker
Load Bearing Capacity (English) 10 lb.
Certifications/Compliance CE
Plug Type UK Plug
Temperature Range (English) 39°F to 167°F
Frequency 50 Hz
Material Stainless Steel Platform
Depth (Metric) Interior 254 mm
Dimensions (LxW) Platform 8 x 14 in.
Dimensions (L x W x H) 49.5 x 62.2 x 36.8 cm (19.5 x 24.5 x 14.5 in.)
Height (Metric) Interior 368 mm
Length (Metric) Interior 362 mm
Shipping Weight (English) 90 lb.
Shipping Weight (Metric) 41 kg
Weight (English) 80 lb.
Weight (Metric) 36 kg
Accuracy ±0.2°C
Model Enviro-Genie, 230V UK Plug
Display Clear LED
For Use With (Application) Creating strictly controlled conditions of temperature and agitation for microorganismal and tissue cell growth
Includes 3 Clip Plates (1 for 10 to 13 mm OD Tubes, 1 for 15 to 17 mm OD Tubes, 1 for 28 to 30 mm OD Tubes), 4 Bag Mounting Strips, 1 Non-skid Tray, 1 Shelf, 2 Integrated Magnetic Stirrers
Platform Style Magnetic
Timer Range 0 to 99 hours
Warranty and Service Offering 2 Year Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.