missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Electronic Toploading Balances
- Sartorius™ Entris™ II Essential Precision Balance
Sartorius™ Entris™ II Essential Precision Balance
Product Code. 16374718 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
220 g
320 g
420 g
600 g
620 g
650 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
Readability:
1 mg
10 mg
100 mg
1000 mg
Calibration:
Internal
Unit Size:
1 unit
34 product options available for selection
| Product Code. | Capacity | Readability | Calibration | Unit Size |
|---|---|---|---|---|
| 16374718 | 420 g | 1 mg | Internal | 1 unit |
| 16344698 | 220 g | 1 mg | - | 1 unit |
| 16374698 | 220 g | 1 mg | Internal | 1 unit |
| 16364708 | 320 g | 1 mg | - | 1 unit |
| 16394708 | 320 g | 1 mg | Internal | 1 unit |
| 16344718 | 420 g | 1 mg | - | 1 unit |
| 16324748 | 600 g | 1 mg | - | 1 unit |
| 16354748 | 650 g | 1 mg | Internal | 1 unit |
| 16344738 | 620 g | 1 mg | - | 1 unit |
| 16374738 | 620 g | 1 mg | Internal | 1 unit |
| 16304738 | 620 g | 10 mg | - | 1 unit |
| 16334738 | 620 g | 10 mg | Internal | 1 unit |
| 16344758 | 820 g | 10 mg | - | 1 unit |
| 16374758 | 820 g | 10 mg | Internal | 1 unit |
| 16384678 | 1.2 kg | 10 mg | - | 1 unit |
| 16314688 | 1.2 kg | 10 mg | Internal | 1 unit |
| 16304698 | 2.2 kg | 10 mg | - | 1 unit |
| 16334698 | 2.2 kg | 10 mg | Internal | 1 unit |
| 16364688 | 2.2 kg | 100 mg | - | 1 unit |
| 16394688 | 2.2 kg | 100 mg | Internal | 1 unit |
| 16324708 | 3.2 kg | 10 mg | - | 1 unit |
| 16354708 | 3.2 kg | 10 mg | Internal | 1 unit |
| 16304718 | 4.2 kg | 10 mg | - | 1 unit |
| 16334718 | 4.2 kg | 10 mg | Internal | 1 unit |
| 16384718 | 5.2 kg | 100 mg | - | 1 unit |
| 16314728 | 5.2 kg | 100 mg | Internal | 1 unit |
| 16364728 | 6.2 kg | 10 mg | - | 1 unit |
| 16394728 | 6.2 kg | 10 mg | Internal | 1 unit |
| 16324728 | 6.2 kg | 1000 mg | - | 1 unit |
| 16354728 | 6.2 kg | 1000 mg | Internal | 1 unit |
| 16304758 | 8.2 kg | 100 mg | - | 1 unit |
| 16334758 | 8.2 kg | 100 mg | Internal | 1 unit |
| 16364748 | 8.2 kg | 1000 mg | - | 1 unit |
| 16394748 | 8.2 kg | 1000 mg | Internal | 1 unit |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
This item is not returnable.
View return policy
Product Code.
16374718
Supplier
Sartorius™
Supplier No.
BCE423I1S
Add to basket
1307.20 GBP valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28000" to get your promotional price.
BEST PRICE on Promo! Use promo code "28000" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
This item is not returnable.
View return policy
Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
- Some models are equipped with isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation
Specifications
Specifications
| Certifications/Compliance | CSA number 80000336/CE certificate |
| Connection Type | 9 Pin USB C |
| Capacity | 420 g |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 1 mg |
| Includes | Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber |
| Material | PBT, Glass, Stainless Steel |
| Model | Electronic Toploading Balances |
| Repeatability | 1 mg |
| Stabilization Time | 1 sec. |
| Type | Internal Calibration |
| Length (Metric) | 317 mm |
| Width (Metric) | 219 mm |
| Height (Metric) | 345 mm |
| Weight (Metric) | 8.10 kg |
| Electrical Requirements | 100 to 240 VAC (±10%) |
| Legal for Trade | Class I |
| Calibration | Internal |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?