missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Entris™ II Advanced Precision Balances
Shop All Sartorius Products

Click to view available options
Capacity:
220 g
320 g
420 g
620 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
10.2 kg
12.2 kg
Readability:
1 mg
10 mg
100 mg
Legal for Trade:
Class I
Class II
Class III
Calibration:
Internal
Unit Size:
Each
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results by using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifikationer
Specifikationer
| Certifications/Compliance | CE Certificate, CSA for Canada |
| Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
| Description | With Internal Calibration |
| Capacity | 420 g |
| Display Type | Intuitive Graphic Touch Technology |
| Readability | 1 mg |
| Material | Glass, PBT, Stainless Steel |
| Model | Electronic Precision Balance |
| Stabilization Time | ≤1.0 seconds |
| Type | Balance |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering