missing translation for 'onlineSavingsMsg'
Learn More

Excel Healthcare Ltd™ Enigma New Generation LB Steam Steriliser

Product Code. 16390132
Encompass
Change view
Click to view available options
Capacity (Metric):
17 L
22 L
45 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16390132 22 L Each
16370122 17 L Each
16330142 45 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16390132 Supplier Excel Healthcare Ltd™ Supplier No. 313NG
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The first touch screen steam steriliser in the United Kingdom. The interactive display offers a user friendly experience, responding quickly to the simplest of touches.

  • Fully Comply With Mdd 93/42/Eec, Bs En13060 (Small Sterilisers) Htm 2010-01-05, 97/23/Ec Sep Pressure Equipment Directive
  • In-Built Independent Steam Generator Provides Readily Available Steam For Faster Sterilisation Cycles
  • Eco Model- Consumes Less Water And Power Supply
  • User Friendly Operating System
  • External Micro Printer And A Usb Download Facility
  • 14-20 Minute Cycle Times
  • The Only Full Touch Screen Display Autoclave

Specifications

Description Enigma New Generation 22 L B Steam Sterilizer
Capacity (Metric) 22 L
Product Type Steam Sterilizer
Display Digital Full Touch Screen
Electrical Requirements 230-240 V AC
Includes 3 Trays
Printer Printer/USB
Sterilization Time 35 min.
Sterilization Method Steam
Dimensions (L x W x H) 640 x 420 x 480 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.