missing translation for 'onlineSavingsMsg'
Learn More

Excel Healthcare Ltd™ Enigma LN Steam Sterilisers

Product Code. 16320142
Encompass
Change view
Click to view available options
Capacity (Metric):
8 L
17 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16320142 8 L Each
16370132 17 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16320142 Supplier Excel Healthcare Ltd™ Supplier No. 463

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The enigma range of steam sterilisers are designed specifically for the laboratory professional. They are available as a class 'N' non vacuum model and a class 'B' fractionated vacuum model in 8, 12, 17, and 22 litre loading capacities. The simple push button control panel design makes this the most user friendly autoclave on the market. Each programme is fully automated with preprogrammed sterilisation cycles including testing cycles.

  • Fully Comply With Mdd 93/42/Eec, Bs En13060 (Small Sterilisers) Htm 2010-01-05, 97/23/Ec Sep Pressure Equipment Directive
  • In-Built Independent Steam Generator Provides Readily Available Steam For Faster Sterilisation Cycles
  • Fully Automated Programmes With Pre-Programmed Sterilisation Cycles Including Testing Cycles
  • User Friendly Operating System
  • External Micro Printer And A Usb Download Facility
  • 25 Minute Cycle Times

Specifications

Certifications/Compliance MDD 93/42/EEC, BS EN13060
Description Enigma 8 litre N - steam sterilliser/autoclave
Capacity (Metric) 8 L
Model 463
Display Digital
Features Two fast cycle options, clean water operation, automatic drying phase
Includes 2 trays and printer
Printer Printer/USB
Sterilization Time 25 min.
Sterilization Method Steam
Width (Metric) Tray 260 x 130 mm
Dimensions (L x W x H) 500 x 350 x 330 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.