missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excel Healthcare Ltd™ Enigma LB Steam Sterilisers
The enigma range of steam sterilisers are designed specifically for the laboratory professional. They are available as a class 'N' non vacuum model and a class 'B' fractionated vacuum model in 8, 12, 17, and 22 litre loading capacities. The simple push button control panel design makes this the most user friendly autoclave on the market. Each programme is fully automated with preprogrammed sterilisation cycles including testing cycles.
POA
Specifications
Display | Digital |
---|---|
Electrical Requirements | 230-240 V AC |
Printer | Printer/USB |
Sterilization Method | Steam |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16310142
|
Excel Healthcare Ltd™
318 |
8 L |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16300142
|
Excel Healthcare Ltd™
314 |
12 L |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16360122
|
Excel Healthcare Ltd™
280 |
17 L |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16380132
|
Excel Healthcare Ltd™
313 |
22 L |
POA
Each |
N/A | |||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Fully Comply With Mdd 93/42/Eec, Bs En13060 (Small Sterilisers) Htm 2010-01-05, 97/23/Ec Sep Pressure Equipment Directive
- In-Built Independent Steam Generator Provides Readily Available Steam For Faster Sterilisation Cycles
- Fully Automated Programmes With Pre-Programmed Sterilisation Cycles Including Testing Cycles
- User Friendly Operating System
- External Micro Printer And A Usb Download Facility
- 25 Minute Cycle Times
Specifications
Digital | |
230-240 V AC | |
Printer/USB | |
Steam |