missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excel Healthcare Ltd™ Enigma LB Steam Sterilisers
Click to view available options
Capacity (Metric):
8 L
12 L
17 L
22 L
Unit Size:
Each
Description
- Fully Comply With Mdd 93/42/Eec, Bs En13060 (Small Sterilisers) Htm 2010-01-05, 97/23/Ec Sep Pressure Equipment Directive
- In-Built Independent Steam Generator Provides Readily Available Steam For Faster Sterilisation Cycles
- Fully Automated Programmes With Pre-Programmed Sterilisation Cycles Including Testing Cycles
- User Friendly Operating System
- External Micro Printer And A Usb Download Facility
- 25 Minute Cycle Times
Specifications
Specifications
| Certifications/Compliance | MDD 93/42/EEC, BS EN13060 |
| Description | Enigma 12 Litre B - steam steriliser/autoclave |
| Capacity (Metric) | 12 L |
| Model | 314 |
| Display | Digital |
| Electrical Requirements | 230-240 V AC |
| Features | Clean water operation, four fast cycle options, automatic drying phase, runs a Bowie Dick test cycle and an air leakage test cycle |
| Includes | 3 trays and printer |
| Printer | Printer/USB |
| Sterilization Time | 30 min. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction