missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Enhanced Matrix Tolerance (EMT) Center Tubes for the iCAP™ Series ICP-OES System

Product Code. 17893781 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Quartz Center Tube, 2.0 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
17893781 Quartz Center Tube, 2.0 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17893781 Supplier Thermo Scientific™ Supplier No. BRE0019895
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Maintain optimum performance of your Thermo Scientific™ iCAP™ Series ICP-OES system with Enhanced Matrix Tolerance (EMT) Center Tubes.

Ensure quality and fitness for purpose with dedicated Thermo Scientific™ consumables, including Enhanced Matrix Tolerance (EMT) Center Tubes for Thermo Scientific™ iCAP™ Series ICP-OES systems.

Maintain optimum performance with quality consumables

Available EMT center tubes include:

  • Quartz Center Tube, 1.0 mm
  • Quartz Center Tube, 1.5 mm
  • Quartz Center Tube, 2.0 mm
  • Ceramic Center Tube, 2.0 mm

All EMT center tubes are compatible with Thermo Scientific™ iCAP™ 7000 Series and iCAP™ PRO ICP-OES systems.

Specifications

For Use With (Equipment) iCAP 7000/PRO Series ICP-OES Systems
Type Quartz Center Tube, 2.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.