missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Engraved Plate Replacement Labels for M611, BMP61 and BMP71

Product Code. 12339098
Change view
Click to view available options
Height (Metric):
8 mm
15 mm
18 mm
Vertical Repeat (Metric):
11.2 mm
18.2 mm
21.2 mm
Unit Size:
1 roll
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Vertical Repeat (Metric) unitSize
12339098 18 mm 21.2 mm 1 roll
11663284 8 mm 11.2 mm Each
12319098 8 mm 11.2 mm 1 roll
12329098 15 mm 18.2 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12339098 Supplier Brady™ Supplier No. 802273

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Engraved Plate Replacement labels for use with Thermal Transfer Portable Printers.

Engraved Plate Replacement labels for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers. TLS2200™ parts can also be printed on the BMP71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyethylene Foam Laminate Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Data, Telecommunications and Electrical Labeling, General Identification
For Use With (Equipment) BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Quantity 150 Labels
Shape Rectangle
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.65 mm
Vertical Repeat (Metric) 21.2 mm
Width (Metric) 27 mm
Height (Metric) 18 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.