missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Plate Replacement Labels for M611, BMP61 and BMP71
Description
Engraved Plate Replacement labels for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers. TLS2200™ parts can also be printed on the BMP71 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Gloss |
| Material | Polyethylene Foam Laminate Polyester |
| Print Technology | Thermal Transfer |
| Sterility | Non-sterile |
| For Use With (Application) | Data, Telecommunications and Electrical Labeling, General Identification |
| For Use With (Equipment) | BMP™61, BMP™71, and BradyPrinter M611 Mobile Label Printers, TLS-PC LINK™ Thermal Labeling System |
| Labels per Row | 1 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?