missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Engraved Plate Replacement Labels for BMP71

Product Code. 15817414
Change view
Click to view available options
Color:
White
Yellow
Unit Size:
Pack of 100
Product Code. Color unitSize
15817414 Yellow Pack of 100
15807414 White Pack of 100
2 options
This item is not returnable. View return policy

Product Code. 15817414

Brand: Brady™ 622133

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Engraved Plate Replacement labels for Thermal Transfer Portable Printers.

Engraved Plate Replacement labels for the TLS2200™ and TLS PC Link™ Thermal Transfer Portable Printers. TLS2200™ parts can also be printed on the BMP71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color Yellow
Finish Gloss
Material Polyethylene Foam Laminate Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Data, Telecommunications and Electrical Labeling, General Identification
For Use With (Equipment) BMP™71 Label Printer, TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Quantity 100 Labels
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.65 mm
Vertical Repeat (Metric) 103.2 mm
Width (Metric) 25 mm
Height (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.