missing translation for 'onlineSavingsMsg'
Learn More

Manutan Endless flat belt sling, 4000kg capacity, grey, 3m circumference

Product Code. 12833318
Encompass_Preferred
Change view
Click to view available options
Length (Metric) Opening:
3 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Opening
12833318 3 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12833318 Supplier Manutan Supplier No. A340247
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provide a wide load bearing surface, therefore ideal for large loads where indentation can cause damage. 100% polyester, woven construction that is unaffected by sunlight, grease or rust; resistant to dry heat and some acids and alkalis. All slings are colour coded and individually numbered and labelled to indicate the Safe Working Load (SWL). Test certificate supplied with each order. CE94 approved, manufactured to BS EN 1492-2:2000.

  • Grey
  • Vertical lift SWL: 4000kg
  • 3m circumference
  • Width: 120mm

Tekniske data

Length (Metric) Opening 3 m
Load Bearing Capacity (Metric) 4000 kg
Color Gray
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.