missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Polyisoprene Underglove Surgical Gloves

Product Code. 17863572 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 17863572

Brand: Ansell 330114055

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This polyisoprene, skin-friendly surgical underglove is an ideal non-latex double gloving solution that can also be used as a single glove.

  • ASTM D6978 certified
  • Ultra-thin underglove offering optimal sensitivity and comfort when double gloving
  • Green color for easy glove breach identification when double gloving
  • Softer and 'stretchier' polyisoprene glove featuring superior comfort compared to latex gloves
  • Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities for optimized allergenic profile
  • Smooth finish offers adequate grip, allowing the glove to be used in a single glove environment

Specifications

Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.87 ±0.79 mil
Finger Thickness (Metric) 0.2 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 6.89 ±0.79 mil
Palm Thickness (Metric) 0.18 ±0.02 mm
Powdered Powder Free
Size 5.5
Sterility Sterile
Thickness (English) 6.89 ±0.79 mil
Thickness (Metric) 0.18 ±0.02 mm
Model ENCORE-330114
Length (English) 11.9 in.
Length (Metric) 303 mm
Show More Show Less

HRIPT (Human Repeat Insult Patch Testing) conducted by an independent laboratory in the U.S. Polyisoprene products featuring PI-KARE Technology may not yet be available in your country.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.