missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Polyisoprene and Neoprene Hybrid Surgical Gloves

Product Code. p-7250186 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs

Product Code. 17813802

Brand: Ansell 340105090

Only null left
Add to basket
Add to basket

Polyisoprene and neoprene surgical gloves blend comfort and durability when using as an outer glove during double gloving.

  • ASTM D6978, ASTM F739 certified
  • HYBRID Technology blend of polyisoprene and neoprene offers the best of both materials, combining durability with latex-like comfort
  • Natural, semi-transparent glove, ideal to be used as an outer glove when double gloving with a colored underglove for fast and easy glove breach detection
  • Non-latex to eliminate the risk of latex Type I allergy
  • Free of zinc 2-mercaptobenzothiazole, diphenylguanidine, and cetylpyridinium chloride to minimize risk of chemical Type IV allergies and sensitivities to these chemical accelerators

Specifications

Certifications/Compliance ASTM D6978, ASTM F739, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.27 ±1.18 mil
Finger Thickness (Metric) 0.21 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene, Neoprene
Palm Thickness (English) 7.48 ±1.18 mil
Palm Thickness (Metric) 0.19 ±0.03 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 7.48 ±1.18 mil
Thickness (Metric) 0.19 ±0.03 mm
Model ENCORE-340105
Length (English) 12 in.
Length (Metric) 306 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.