missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Neoprene Surgical Gloves

Product Code. p-7250188 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs

Product Code. 17803632

Brand: Ansell 340111085

Only null left
Add to basket
Add to basket

Neoprene, chemical accelerator-free surgical gloves offer unsurpassed sensitivity and durability and are for use with delicate surgical procedures and chemotherapy.

  • ASTM D6978 certified
  • Non-latex and 100% chemical accelerator-free to eliminate the risk of latex Type I allergy and minimize chemical Type IV allergies and skin sensitivities
  • Featuring SENSOPRENE™ Technology to deliver a thinner yet robust glove for added comfort and durability
  • Up to 30% thinner than standard neoprene surgical gloves for enhanced tactile sensitivity and dexterity
  • Smooth with micro-textured finish for secure instrument handling and grip
  • Tested for use with chemotherapy drugs and a wide range of chemicals used in hospolyisoprenetals

Specifications

Certifications/Compliance ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.51 ±1.18 mil
Finger Thickness (Metric) 0.14 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 4.92 ±1.18 mil
Palm Thickness (Metric) 0.13 ±0.03 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 4.92 ±1.18 mil
Thickness (Metric) 0.13 ±0.03 mm
Model ENCORE-340111
Length (English) 11.9 in.
Length (Metric) 301 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.