missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Latex Textured Surgical Gloves

Product Code. 17863762 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17863762 7 50 pairs
17803772 6 50 pairs
17813582 5.5 50 pairs
17853572 8.5 50 pairs
17833772 9 50 pairs
17823762 7.5 50 pairs
17873582 8 50 pairs
17863632 6.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17863762 Supplier Ansell Supplier No. 330101070
  • ONLINE EXCLUSIVE PRICE
    £61.11
    £39.76 / 50 pairs
    Save £21.35
    34% Off
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical glove with a textured finish for easy instrument handling and grip.

  • ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739 certified
  • Textured finish on fingers and palm ensures high grip under dry and damp conditions
  • Ideal to be used as an outer glove when double gloving
  • Thickness optimizes tactile sensitivity and protection
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes
  • For use in surgical or chemotherapy procedures

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9.65 ±1.18 mil
Finger Thickness (Metric) 0.25 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 8.27 ±0.79 mil
Palm Thickness (Metric) 0.21 ±0.02 mm
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 8.27 ±0.79 mil
Thickness (Metric) 0.21 ±0.02 mm
Model ENCORE-330101
Length (English) 11.9 in.
Length (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.