missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Latex Micro Surgical Gloves

Product Code. 17863612 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This product contains natural rubber latex, which may cause allergic reactions.

Product Code. 17863612

Brand: Ansell 330104075

Only null left
Add to basket
Add to basket
This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical glove with high dexterity and tactile sensitivity for surgical finesse.

  • ASTM D3577, ASTM D7160 certified
  • 20% thinner than Ansell's standard powder-free latex gloves
  • High tactile sensitivity and dexterity preferred for delicate procedures
  • Unique anatomic glove formers deliver surgical gloves designed for enhanced comfort and movement to help reduce hand fatigue
  • Brown color diminishes surgical glare
  • Option to use it as an inner glove when double gloving for easy breach detection
  • Internal coating enables easy donning and doffing under dry or damp hand conditions, be it the first don or during intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.48 ±0.79 mil
Finger Thickness (Metric) 0.19 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.48 ±1.18 mil
Palm Thickness (Metric) 0.19 ±0.03 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 7.48 ±1.18 mil
Thickness (Metric) 0.19 ±0.03 mm
Model ENCORE-330104
Length (English) 11.9 in.
Length (Metric) 302 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.