missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Latex Micro Surgical Gloves

Product Code. 17843612 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17843612 7 50 pairs
17823612 6.5 50 pairs
17893812 8.5 50 pairs
17803822 8 50 pairs
17863612 7.5 50 pairs
17823712 6 50 pairs
17893712 5.5 50 pairs
17863722 9 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17843612 Supplier Ansell Supplier No. 330104070
Add to basket
Add to basket
This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical glove with high dexterity and tactile sensitivity for surgical finesse.

  • ASTM D3577, ASTM D7160 certified
  • 20% thinner than Ansell's standard powder-free latex gloves
  • High tactile sensitivity and dexterity preferred for delicate procedures
  • Unique anatomic glove formers deliver surgical gloves designed for enhanced comfort and movement to help reduce hand fatigue
  • Brown color diminishes surgical glare
  • Option to use it as an inner glove when double gloving for easy breach detection
  • Internal coating enables easy donning and doffing under dry or damp hand conditions, be it the first don or during intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.48 ±0.79 mil
Finger Thickness (Metric) 0.19 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.48 ±1.18 mil
Palm Thickness (Metric) 0.19 ±0.03 mm
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 7.48 ±1.18 mil
Thickness (Metric) 0.19 ±0.03 mm
Model ENCORE-330104
Length (English) 11.9 in.
Length (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.