missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ENCORE™ Latex Micro Surgical Gloves
Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
Description
- ASTM D3577, ASTM D7160 certified
- 20% thinner than Ansell's standard powder-free latex gloves
- High tactile sensitivity and dexterity preferred for delicate procedures
- Unique anatomic glove formers deliver surgical gloves designed for enhanced comfort and movement to help reduce hand fatigue
- Brown color diminishes surgical glare
- Option to use it as an inner glove when double gloving for easy breach detection
- Internal coating enables easy donning and doffing under dry or damp hand conditions, be it the first don or during intra-operative changes
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM D7160, ISO 10282 |
| Certifications/Compliance (Europe) | EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN 374-2 and -4, EN ISO 374-5:2016, EN ISO 374-5:2016 |
| Accelerator Free | No |
| Applications | Healthcare |
| AQL | 0.65 |
| Color | Brown |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 7.48 ±0.79 mil |
| Finger Thickness (Metric) | 0.19 ±0.02 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur