missing translation for 'onlineSavingsMsg'
Learn More

Ansell ENCORE™ Latex Acclaim Surgical Gloves

Product Code. 17803612 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This product contains natural rubber latex, which may cause allergic reactions.

Product Code. 17803612

Brand: Ansell 330100085

Only null left
Add to basket
Add to basket
This product contains natural rubber latex, which may cause allergic reactions.

Powder-free, latex surgical gloves with a comfortable fit and feel for reduced hand muscle effort during surgery.

  • ASTM D3577, ASTM D6978 certified
  • Proprietary glove formulation delivers a soft and sensitive yet robust surgical glove
  • Unique, anti-slip smooth external surface treatment for good instrument handling and grip
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 8.27 ±0.79 mil
Finger Thickness (Metric) 0.21 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.87 ±0.79 mil
Palm Thickness (Metric) 0.2 ±0.02 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 7.87 ±0.79 mil
Thickness (Metric) 0.2 ±0.02 mm
Model ENCORE-330100
Length (English) 11.6 in.
Length (Metric) 295 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.