missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Enamelled Steel Container

Product Code. 11887452
Change view
Click to view available options
Capacity (Metric):
200 mL
700 mL
750 mL
1 L
1100 mL
1500 mL
2 L
3 L
4500 mL
10 L
Height (Metric):
215mm
228mm
268mm
275mm
280mm
285mm
290mm
330mm
350mm
445mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Unit Size
11887452 3 L 290mm Each
11817452 200 mL 215mm Each
11837452 750 mL 285mm Each
11827452 700 mL 350mm Each
11857452 1500 mL 290mm Each
11847452 1100 mL 275mm Each
11867452 1500 mL 280mm Each
11796399 10 L 445mm Each
11766399 1 L 228mm Each
11776399 2 L 268mm Each
11877452 2 L 330mm Each
11786399 4500 mL 350mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11887452 Supplier Day Impex™ Supplier No. 200010
  • ONLINE EXCLUSIVE PRICE
    £228.00
    £223.12 / Pack of 1
    Save £4.88
    2% Off
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safely store and transport liquid gases. Day Impex™ Enamelled Steel Container is specially designed for laboratory, hospital, and industrial use.

  • Safe for use with all liquid gases and ideal for cold traps
  • Attractive blue stove-enamelled steel outer container

Specifications

Diameter (Metric) Outer 175mm
For Use With (Application) Use for liquid gas or as a cold trap
Height (Metric) Inner 230mm
Height (Metric) 290mm
Item Description Without handle or lid
Capacity (Metric) 3 L
Depth (Metric) Interior 230 mm
Diameter (Metric) Inner 135 mm
Material Enameled Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.