missing translation for 'onlineSavingsMsg'
Learn More

Justrite EN Safety Cabinets 90 Minutes

Product Code. 17702368
Change view
Click to view available options
Length (Metric):
60 cm
120 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17702368 60 cm Each
17712368 120 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17702368 Supplier Justrite Supplier No. JCB22608YL
  • ONLINE EXCLUSIVE PRICE
    £2504.25
    £2142.88 / Pack of 1
    Save £361.37
    14% Off
 Restricted Item
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

EN approved safety cabinets with extreme fire resistance for the storage of flammables. 90-minute fire resistance certified according to EN14470-1 norm.

  • Constructed using 1 - 15 mm steel and rock-wool fiber high-density and calcium sulphate panels, the cabinet body has a rugged acid-resistant epoxy coated exterior that provides excellent corrosion resistance
  • In case of a fire, the thermo-expanding isolation swells in heat to ensure a hermetic seal according to standard EN14470-1
  • The cabinet doors open or close manually
  • In the event of a fire, the built-in fusible link system releases to allow automatic closure of doors at 50°C

Specifications

For Use With (Application) Storage of Flammables
Height (Metric) 207 cm
Length (English) 2 ft.
Length (Metric) 60 cm
Color Yellow
Material Steel
Product Type Flammables Safety Cabinet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.