missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite EN Cabinet Powder Coated Steel Shelf for 22603 and 26607
Description
- Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
- Designed to meet OSHA and NFPA standards, Sure-Grip™ EX cabinets are constructed of sturdy 18 gauge (1 mm) thick double-wall, welded steel with 1 1/2 in. (38 mm) of insulating air space for fire resistance
- High-performance, self-latching doors close easily and securely for maximum protection under fire conditions
- Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
Specifications
Specifications
| Length (Metric) | 104.2 cm |
| Width (Metric) | 43.5 cm |
| Color | Light Gray |
| Material | Steel |
| Product Type | Cabinet |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?