missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Emptying Device for Zone Sampler

Product Code. 11901561 Shop All Bürkle Products
Change view
Click to view available options
Height (Metric):
130 mm
158 mm
Length (Metric):
97 mm
974 mm
Width (Metric):
110 mm
157 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Length (Metric) Width (Metric) Unit Size
11901561 130 mm 97 mm 110 mm Each
10257584 158 mm 974 mm 157 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11901561 Supplier Buerkle™ Supplier No. 53170033
  • ONLINE EXCLUSIVE PRICE
    £67.35
    £63.78 / Pack of 1
    Save £3.57
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Allows samples to be emptied directly into containers

  • Quick and easy emptying of multi samplers
  • No contamination and no sample loss
  • Variably adaptable
TRUSTED_SUSTAINABILITY

Specifications

Product Type Emptying Device
Material Stainless Steel
Autoclavable Not Autoclavable
Includes Separate emptying funnel
For Use With (Application) Zone samplers
For Use With (Equipment) Zone Samplers
Height (English) 5.12 in.
Height (Metric) 130 mm
Length (English) 3.82 in.
Length (Metric) 97 mm
Width (English) 4.33 in.
Width (Metric) 110 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.